Zoro Homepage

Extension Spring, 7 in. x 2-1/2 in. x 0.047 in. Wire Diameter, PK2

  • Mfr # SP 9608

  • Zoro # G600933484


product price: $6.75
/pk 2, $3.38/ea

Key Features

Wire Dia.
0.047ga
End Type
Single Loop, Closed
Finish
Nickel
Deflection @ Load
3.51Max deflection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9608
Zoro #
G600933484
UPC #
49793096081
Country of Origin
China

Dimensions

Overall Length
2-1/2in
Wire Dia.
0.047ga

Details

End Type
Single Loop, Closed
Finish
Nickel
Deflection @ Load
3.51Max deflection

Description

This extension spring is made of nickel plated spring steel (236 music wire). Typically they are used for a variety of household or business applications such as for tools or toys. The outside diameter is 7/16 in., with a length of 2-1/2 in., has a 0.047 gauge thickness, and a maximum deflection of 3.51. The maximum safe load capacity of these springs is 11.5 lbs. Each pack has 2 springs.
  • These are extension springs typically used for repair work around your home or business
  • Constructed of music wire with a nickel plated finish
  • Wire diameter is 0.047 in.
  • Maximum safe load is 11.50 pounds
  • Maximum deflection is 3.51 in.
  • 7/16 in. outside diameter and a length of 2-1/2 in.
  • General use for toys, tools and other household or business applications
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.