Zoro Homepage

Extension Spring, 7/16 in. x 8-1/2 in. x 0.047 in. Wire Diameter

  • Mfr # SP 9633

  • Zoro # G100933687


product price: $10.69
/ea

Key Features

Wire Dia.
0.047ga
Deflection @ Load
9.3 Max deflection
Finish
Nickel
End Type
Single Loop, Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9633
Zoro #
G100933687
UPC #
49793096333
Country of Origin
China

Dimensions

Overall Length
8-1/2in
Wire Dia.
0.047ga

Details

Deflection @ Load
9.3 Max deflection
Finish
Nickel
End Type
Single Loop, Closed

Description

These Handyman Single Loop Closed Extension Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
  • Constructed of durable spring steel to provide optimum retraction when stretched
  • All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
  • Designed for use with a variety of household and professional applications
  • Features single loop ends
  • Easy to install with only a few simple tools
  • Length of spring is 8-1/2 in.
  • Nickel plated spring steel
  • General use for toys, tools and other household or business applications
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.