Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 9 in. x 3 in., 0.054 in. Diameter, Single Loop, PK2

  • Mfr # SP 9611

  • Zoro # G200933471


product price: $7.15
/pk 2, $3.58/ea

Key Features

Overall Length
9/16 in.
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9611
Zoro #
G200933471
UPC #
49793096111
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9/16 in.

Details

Finish
Nickel

Description

These Handyman Single Loop Closed Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 3.64 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.


  • •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
  • •These extension springs are designed with single loop closed ends for easy and reliable fastening to fixed and moving parts
  • •Spring dimensions: 9/16 inch outside diameter, 3 inch length, 0.054 inch wire diameter, 9.55 lbs. maximum safe load, 3.64 inch maximum deflection
  • •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
  • •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.