
Extension Spring, Steel, Nickel-Plated Finish, 0.028 GA x 7/16inx2-1/2in, Closed Single Loop 2 Pk
Mfr # SP 9664
Zoro # G011906275
Key Features
Specifications
Product Information
Details
Description
These Handyman single loop closed extension springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 13.20 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- • For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- • These extension springs are designed with single loop closed ends for easy and reliable fastening to fixed and moving parts
- • Spring dimensions: 7/16 inch outside diameter, 2-1/2 inch length, 0.028 inch wire diameter, 2.64 lbs. maximum safe load, 13.2 inch maximum deflection
- • All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- • Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.