External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 50 PK
- Mfr # 9083217
- Zoro # G500933317
product price:Â
$
8.69
/pk of 50, $0.17/ea
Sold in multiples of 3Â pks for
$26.07
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1/2 in
Maximum Thickness
3/128 in
Inside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9083217
- Zoro #
- G500933317
- UPC #
- 49793106254
- Country of Origin
- China
Dimensions
- For Screw Size
- 1/4 in
- Outside Diameter
- 1/2 in
- Maximum Thickness
- 3/128 in
- Inside Diameter
- 1/4 in
Details
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Description
External tooth lock washers feature teeth that help to prevent loosening of a nut or bolt by digging into the surface. For maximum holding power, use one between the surface and the bolt head, and use another one between the surface and the nut. The bolt head should be at least the same size as the total diameter of the lock washer. Lock washers are great for use in cases where the bolt may be subject to vibration.Size: 1/4 inch Features teeth that extend outward Prevents loosening of bolt or nut by biting into surface when nut is tightened down Best to use bolts with large heads to ensure teeth make full contact. Can be used on screws and bolts Specification(s) Met: ASME B18.21.1 Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.