External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK

  • Mfr # 9083257

  • Zoro # G400933264


product price:  $15.55
/pk 50, $0.31/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
43/64 in
Maximum Thickness
5/128 in
Standards
ASME B18.21.1 Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9083257
Zoro #
G400933264
UPC #
49793106261
Country of Origin
China

Dimensions

For Screw Size
3/8 in
Outside Diameter
43/64 in
Maximum Thickness
5/128 in
Inside Diameter
3/8 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1 Type A
System of Measurement
Inch

Description

External tooth lock washers feature teeth that help to prevent loosening of a nut or bolt by digging into the surface. For maximum holding power, use one between the surface and the bolt head, and use another one between the surface and the nut. The bolt head should be at least the same size as the total diameter of the lock washer. Lock washers are great for use in cases where the bolt may be subject to vibration.


  • •Size: 3/8 inch
  • •Features teeth that extend outward
  • •Prevents loosening of bolt or nut by biting into surface when nut is tightened down
  • •Best to use bolts with large heads to ensure teeth make full contact
  • •Can be used on screws and bolts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.