Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK

  • Mfr # 9081393

  • Zoro # G000921159


product price:  $25.85
/pk 50, $0.52/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
1/16 in
Inside Diameter
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9081393
Zoro #
G000921159
UPC #
49793126122
Country of Origin
China

Dimensions

For Screw Size
1/4"
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
1/4 in
Size
1/4" X 1-1/4" OD

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
1/16 in
Number of Pieces
50

Description

Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries.
  • Size: 1/4 inch X 1-1/4 inch OD
  • Features larger surface area compared to standard washers
  • Spreads the load over a larger bearing surface
  • Used for sheet metal work and auto body repair
  • Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.