Shop PRIME-LINE
See all product information
Create Account
Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK
- Mfr # 9081279
- Zoro # G800934588
product price:Â
$
19.19
/pk of 100, $0.19/ea
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
3/16"
Minimum Thickness
1/16 in
Inside Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9081279
- Zoro #
- G800934588
- UPC #
- 49793131928
- Country of Origin
- China
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thickness Tolerance
- 1/16 in
- Number of Pieces
- 100
Dimensions
- For Screw Size
- 3/16"
- Outside Diameter
- 1-1/4 in
- Minimum Thickness
- 1/16 in
- Inside Diameter
- 3/16 in
- Size
- 3/16" X 1-1/4" OD
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries. Size: 3/16 inch X 1-1/4 inch OD Features larger surface area compared to standard washers Spreads the load over a larger bearing surface Used for sheet metal work and auto body repair Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.