
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK
Mfr # 9081507
Zoro # G900921037
product price: $21.29
/pk 50, $0.43/eaKey Features
Material
Stainless Steel
Finish
Plain
Minimum Thickness
1/16 in
Inside Diameter
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9081507
Zoro #
G900921037
UPC #
49793120182
Country of Origin
China
Dimensions
For Screw Size
3/8"
Outside Diameter
1-1/2 in
Minimum Thickness
1/16 in
Inside Diameter
3/8 in
Size
3/8" X 1-1/2" OD
Details
Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
1/16 in
Number of Pieces
50
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries.
- •Size: 3/8 inch X 1-1/2 inch OD
- •Features larger surface area compared to standard washers
- •Spreads the load over a larger bearing surface
- •Used for sheet metal work and auto body repair
- •Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.