
Fender Washer, Fits Bolt Size 5/8" , Neoprene Black Finish, 5 PK
Mfr # 9086162
Zoro # G800933796
product price: $15.95
/pk 5, $3.19/eaKey Features
Material
Neoprene
Finish
Black
Minimum Thickness
1/16 in
Inside Diameter
5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9086162
Zoro #
G800933796
UPC #
49793137593
Country of Origin
United States
Dimensions
For Screw Size
5/8"
Outside Diameter
2 in
Minimum Thickness
1/16 in
Inside Diameter
5/8 in
Size
5/8" X 2" OD
Details
Item
Fender Washer
Material
Neoprene
Finish
Black
System of Measurement
Inch
Thickness Tolerance
1/16 in
Number of Pieces
5
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries. Size: 5/8 inch X 2 inch Outer Diameter Features larger surface area compared to standard washers Spreads the load over a larger bearing surface Used for sheet metal work and auto body repair Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.