
Fender Washers, 1/8 in. X 1 in. OD, Grade 18-8 Stainless Steel (25 Pack)
Mfr # 9081222
Zoro # G311906555
product price: $10.19
/pk 25, $0.41/eaKey Features
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9081222
Zoro #
G311906555
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
1/8 in. X 1 in. OD
Details
Finish
Stainless Steel
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries.
- • Size: 1/8 inch X 1 inch OD
- • Features larger surface area compared to standard washers
- • Spreads the load over a larger bearing surface
- • Used for sheet metal work and auto body repair
- • Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.