Flange Bolts, Class 8.8 Metric M12-1.75 X 30MM Zinc Plated Steel 25PK
- Mfr # 9089734
- Zoro # G300934330
product price:Â
$
42.29
/pk of 25, $1.69/ea
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
15 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9089734
- Zoro #
- G300934330
- UPC #
- 49793186515
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 6921 & ISO 898-1
- Item
- Flange Bolt
- Head Style
- Flange Hex
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 30 mm
- Head Width
- 15 mm
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.Size: M12-1.75 X 30MM Hex bolt with a circular flange under the head Flange eliminates need for separate washer Designed for use with a nut or a threaded hole of the same diameter and thread size Nuts not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 6921 & ISO 898-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.