
Flat Washer, For Screw Size M2 , Stainless Steel Plain Finish, 10 PK (Discontinued)
- Mfr # 9095681
- Zoro # G000921111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9095681
Zoro #
G000921111
UPC #
49793180445
Country of Origin
China
Dimensions
For Screw Size
M2
Outside Diameter
5 mm
Minimum Thickness
0.3 mm
Driver Size
M2 X 5MM Outer Diameter
Details
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125 TYPE A
System of Measurement
Metric
Thickness Tolerance
.30 mm
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head & nut over a larger area which serves to protect the surface of the material you are working with.Size: M2 X 5MM Outer Diameter Most commonly used and versatile washer Increases bearing surface and distributes load over a larger area Can be used to prevent a screw or bolt from going into a hole too far Can also be used as spacers by stacking more than one Specification(s) Met: DIN 125 TYPE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.