Flat Washer, For Screw Size 1/4" , Steel Galvanized Finish, 50 PK
- Mfr # 9079892
- Zoro # G500921475
product price:
$
7.49
/pk of 50, $0.15/ea
Sold in multiples of 2 pks for
$14.98
Key Features
Material
Steel
Finish
Galvanized
For Screw Size
1/4"
Outside Diameter
47/64 in
Minimum Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9079892
- Zoro #
- G500921475
- UPC #
- 49793113139
- Country of Origin
- China
- Item
- Flat Washer
- Material
- Steel
- Finish
- Galvanized
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Thickness Tolerance
- 1/16 in
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 47/64 in
- Minimum Thickness
- 1/16 in
- Inside Diameter
- 1/4 in
- Driver Size
- 1/4 in. X 47/64 in. OD
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: 1/4 inch X 47/64 inch OD
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
- •Specification(s) Met: ASME B18.21.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.