Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish, 10 PK

  • Mfr # 9080383

  • Zoro # G000921654


product price: $13.99
/pk 10, $1.40/ea

Key Features

Material
Steel
Finish
Galvanized
Outside Diameter
2 in
Minimum Thickness
9/64 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080383
Zoro #
G000921654
UPC #
49793160881
Country of Origin
China

Dimensions

For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
9/64 in
Inside Diameter
3/4 in
Driver Size
3/4 in. X 2 in. Outer Diameter

Details

Item
Flat Washer
Material
Steel
Finish
Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
9/64 in

Description

Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with. They also help keep the bolt head or nut secured in place and do not allow them to depress into the material.


  • •Size: 3/4 inch X 2 inch Outer Diameter
  • •Most commonly used and versatile washer
  • •Increases bearing surface and distributes load over a larger area
  • •Can be used to prevent a screw or bolt from going into a hole too far
  • •Can also be used as spacers by stacking more than one

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.