Zoro Homepage

Flat Washers, SAE, 3/8 in. X 13 in. OD, Solid Brass, PK25

  • Mfr # 9080027

  • Zoro # G311906456


product price: $12.99
/pk 25, $0.52/ea

Key Features

For Screw Size
3/8 in.
Color
Brass
Inside Diameter
3/8 in.
Material
Solid Brass
Application
Furniture assembly, appliances, fixtures, automotive repairs, general household applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080027
Zoro #
G311906456
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/8 in.
Inside Diameter
3/8 in.
Outside Diameter
13/16 in.

Details

Color
Brass
Item
Flat Washer
Material
Solid Brass
Application
Furniture assembly, appliances, fixtures, automotive repairs, general household applications

Description

Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.


  • • Size: 3/8 inch X 13/16 inch OD
  • • Most commonly used and versatile washer
  • • Increases bearing surface and distributes load over a larger area
  • • Can be used to prevent a screw or bolt from going into a hole too far
  • • Can also be used as spacers by stacking more than one
  • • Specification(s) Met: ASME B18.22.1

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.