Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack
- Mfr # MP76575
- Zoro # G200934331
product price:Â
$
11.39
/ea
Key Features
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP76575
- Zoro #
- G200934331
- UPC #
- 49793765758
- Country of Origin
- China
Details
- Color
- Brown
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These furniture felt pads are constructed of recycled fibers and come brown in color to blend with wood-stained finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors.
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Included with this product are 28 round pads with a 1-1/4 in. diameter, 20 round pads with a 1-1/2 in. diameter, 16 round pads with a 2 in. diameter, 12 round pads with a 2-1/2 in. diameter, 4 round pads with a 3 in. diameter, 20 strips that are 1/2 in. x 2-3/8 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. If applying these furniture pads to an odd shape leg or smaller diameter, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get your pack today.
Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing Brown colored felt pads blend well with wood-stained finishes of furniture legs and finished floorings Large pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs Reduce annoying grinding and scraping sounds when sliding furniture over flooring Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Included with this product are 28 round pads with a 1-1/4 in. diameter, 20 round pads with a 1-1/2 in. diameter, 16 round pads with a 2 in. diameter, 12 round pads with a 2-1/2 in. diameter, 4 round pads with a 3 in. diameter, 20 strips that are 1/2 in. x 2-3/8 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. If applying these furniture pads to an odd shape leg or smaller diameter, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get your pack today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.