Zoro Homepage

Prime-Line 1-1/8 in. L Plastic Center Guide Drawer Track Guide 1 pk

  • Mfr # R 7085

  • Zoro # G8639606


product price: $7.99
/ea

Key Features

Finish
Green, White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 7085
Zoro #
G8639606
UPC #
49793070852
Country of Origin
United States

Details

Finish
Green, White
Material
Plastic
Item
Drawer Track Guide Kit

Description

This kit includes 2 drawer track guides that are constructed of plastic and come in a green color. These guides are used to replace damaged or missing drawer guides that have a 1-1/8 in. wide x 5/16 in. tall opening in the plastic guide. These guides are designed to fit 1-1/8 in. x 9/32 in. tracks to provide drawer alignment and smooth operation. The kit also includes white plastic saddles that are used to replace worn or missing guide buttons. These plastic saddles allow the drawers to glide easily when opening and closing, while at the same time preventing wear on the cabinet’s face frame or opening. The saddles install into the inside lower left and right corners of the drawer face opening with the fasteners provided within each kit. This kit includes enough parts to repair 2 drawers (with matching track and guide dimensions).


  • • Mounting hardware included
  • • A Phillips head screwdriver is required for installation
  • • Long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.