Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line Chrome Steel Outdoor Patio Door Handle Set

  • Mfr # C 1045

  • Zoro # G4693023


product price: $21.35
/ea

Key Features

Material
Diecast
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1045
Zoro #
G4693023
UPC #
49793010452
Country of Origin
China

Details

Material
Diecast
Finish
Chrome
Item
Patio Sliding Door Handle Set

Description

This sliding patio door handle set is constructed of diecast and comes in a chrome plated finish. This flush mounted, hook style handle set features a keyed exterior pull and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set fits all popular flush lock punch-outs using a 6-5/8 in. hole center spacing, and it is used to replace damaged or missing flush mounted, hook style handle sets on sliding glass doors ranging from 1 in. to 1-1/8 in. thick door frames. This item is packaged complete with a keyed cylinder lock, 2 keys and 4 different hook lengths. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging, including the 2-11/16 in. keeper that mounts on the jamb. Product Selection Tip: Besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center-2-center.


  • • This handle set is used to replace damaged or missing flush mount, hook style handle sets on 1 in. to 1-1/8 in. thick sliding glass doors
  • • Non-handed for right or left sliding patio doors
  • • Mounting holes are 6-5/8 in. on center
  • • Diecast steel with a chrome finish
  • • Four different latches to accommodate most doors
  • • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.