
Handyman 0.062 Ga 7/8''x8-1/2'' Extension Spring
Mfr # SP 9675
Zoro # G221882130
product price: $8.79
/eaKey Features
Material
Spring Steel
Type
Extension Spring
Overall Length
8-1/2 in.
Outside Dia.
7/8 in.
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP 9675
Zoro #
G221882130
UPC #
49793096753
Country of Origin
United States
Dimensions
Overall Length
8-1/2 in.
Outside Dia.
7/8 in.
Details
Material
Spring Steel
Type
Extension Spring
Finish
Nickel-Plated
Description
These SP 9661 Handyman single loop closed extension springs by Prime-Line Products are constructed of durable spring steel and they come finished in a beautiful corrosive-resistant nickel-plated finish. Springs like these are used for a variety of household and professional applications and they feature a generous deflection length of 4.78 inches. These springs are easy to install and are used by many. The outside diameters lengths and gauge thicknesses vary between each of these springs while their dependability does not. Use these springs for repairs around the house in the office vehicle garage and in many other applications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.