Hardened and Tempered Steel Wood Chisel, 1 Inch Wide Blade, (Single Pack)

  • Mfr # W043007

  • Zoro # G400935640


product price: $13.69
/ea

Key Features

Blade Width (In.)
1 in.
Handle Color
Blue & Red
Blade Size
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W043007
Zoro #
G400935640
UPC #
820909715443
Country of Origin
China

Dimensions

Blade Width (In.)
1 in.
Blade Size
1in

Details

Item
Wood Chisel
Handle Color
Blue & Red

Description

Need a wood chisel that holds its edge while working? These WORKPRO hardened and tempered steel blades are ready for the job. The full sized handle grip fits comfortably in your hand and the steel cap is great for use with traditional hammers. Forged of hardened tempered steel this chisel holds it edge and the blade stays sharper longer on soft, hard and laminated wood. A protective blade guard is included to keep the blade edge, which means less time tuning the blade and more time to work on your project. Order this chisel today to add to your woodworking toolset, and enjoy working with quality-built WORKPRO tools tomorrow.
  • For use on soft and hard solid wood, plywood, composite and laminated wood products and material
  • High visibility and comfort shaped handles with honed blade edges
  • Ergonomic handle grip equipped with a steel butt designed for heavy pounding from a hammer or mallet
  • Drop-forged chrome-vanadium steel blade, that is heat treated for edge retention; sharp and ready for use
  • Includes protective blade guard for storage in toolbox or handbag
  • 1 multi-function plier set, 1 multi-function pocket knife, 1 folding knife, 1 belt pouch
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.