Hex Bolts 1/4in-20 X 4in Grade 304 Stainless Steel 25PK

  • Mfr # 9058690

  • Zoro # G000934807


product price:  $25.69
/pk 25, $1.03/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9058690
Zoro #
G000934807
UPC #
49793117380
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
4 in
Head Width
7/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1& ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Number of Pieces
25

Description

Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.


  • •Size: 1/4 inch-20 X 4 inch
  • •One of the most common and versatile fasteners
  • •Designed for use with a nut or a threaded hole of the same diameter and thread size
  • •Features a 6 sided head and can be fastened using a wrench or socket tool
  • •Nuts and washers not included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products