Hex Head Cap Screw, Cls 10.9 Metric M12-1.75 X 70MM Zinc Plated Steel 10PK
- Mfr # 9115004
- Zoro # G100933779
product price:Â
$
36.39
/pk of 10, $3.64/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9115004
- Zoro #
- G100933779
- UPC #
- 49793187833
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931, ISO 898-1 CLASS 10.9
- Item
- Hex Head Cap Screw
- Number of Pieces
- 10
- Thread Type
- Coarse
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 70 mm
- Head Width
- 19 mm
Description
Hex head cap screws are similar to hex bolts, however they feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often referred to as finished hex bolts by most people. The 6 sided head makes them easy to install using a standard wrench, socket set or nut driver. The first dimension will be the hex head size and the second dimension will be the length of the bolt. Each package contains 10 hex head cap screws (hex bolts).Size: M12-1.75 X 70MM Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 931, ISO 898-1 CLASS 10.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.