Shop PRIME-LINE
See all product information
Create Account
Hex Head Cap Screw, Cls 10.9 Metric M8-1.25 X 40MM Zinc Plated Steel 25PK
- Mfr # 9114586
- Zoro # G100933601
product price:Â
$
23.15
/pk of 25, $0.93/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9114586
- Zoro #
- G100933601
- UPC #
- 49793138651
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933, ISO 898-1 CLASS 10.9
- Item
- Hex Head Cap Screw
- Number of Pieces
- 25
- Thread Type
- Coarse
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 40 mm
- Head Width
- 13 mm
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: M8-1.25 X 40MM Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 933, ISO 898-1 CLASS 10.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.