Hex Head Cap Screw, Grade 8 7/16in-14 X 4in Grade 8 Yellow Zinc Plated Steel 10PK

  • Mfr # 9105694

  • Zoro # G200921331


product price:  $22.99
/pk 10, $2.30/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
5/8 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9105694
Zoro #
G200921331
UPC #
49793207661
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Fastener Length
4 in
Head Width
5/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B 18.2.2, ASME B1.1, & SAE J429
Item
Hex Head Cap Screw
Number of Pieces
10
Thread Type
Coarse

Description

Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
  • Size: 7/16 inch-14 X 4 inch
  • Hex bolt with a chamfered end and washer face under the head
  • Designed for use with a nut or a threaded hole of the same diameter and thread size
  • Often called finished hex bolt
  • Nuts not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J429
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products