Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-5/16X18-0.75-MT-E

  • Zoro # G322903888


product price: 
$
17.85
/ea

Key Features

Fastener Length
3/4 in
System of Measurement
Inch
Drive Type
External Hex
For Use in Systems
Hygiene Areas
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-5/16X18-0.75-MT-E
Zoro #
G322903888
UPC #
664423635852
Country of Origin
Germany

Dimensions

Fastener Length
3/4 in
Head Height
21/64 in
Head Width
1/2 in
Drive Size
1/2 in
Overall Length
1 5/64 in
Screw Size
5/16 in
Thread Size
5/16"-18
Washer Outside Diameter
21/32 in
Wire Rope Length
1 5/64 in
Length
1 5/64 in

Details

System of Measurement
Inch
Drive Type
External Hex
Item
Hygienic Flanged Hex Head Bolt W/ Washer
For Use in Systems
Hygiene Areas
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Tensile Strength
500 N/sq mm
O-Ring Temperature - Maximum
248 Degrees F
Washer Type
Sealing
Includes Nut
No
Temperature - Minimum
-40 Degrees F
Temperature - Maximum
248 Degrees F
Material Grade/Class
316L
O-Ring Temperature - Minimum
-40 Degrees F
Thread Fit
6g
Thread Type
Coarse
Material
Stainless Steel
Nut Standards
N/A - No Nut
Thread Direction
Right Hand
Rockwell Hardness
N/A Not Hardened
Type
Hex Head Cap Screw
Washer Standards
FDA Compliant
Includes Washer
Yes
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 21/64 in, Head Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.