Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 25 PK

  • Mfr # 9086656

  • Zoro # G300933913


product price: $12.15
/pk 25, $0.49/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B 18.2.2, ASME B1.1, & SAE J995
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9086656
Zoro #
G300933913
UPC #
49793866561
Country of Origin
China

Dimensions

Thread Size
7/16"-20

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B 18.2.2, ASME B1.1, & SAE J995
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Number of Pieces
25

Description

Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.


  • •Size: 7/16 inch-20
  • •Most commonly used and versatile nut
  • •Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
  • •Screws onto a bolt, cap screw or threaded rod of the same thread size
  • •Use with washers to help distribute the load (not included)
  • •Thread Type: Fine, Thread Class: UNF-2B
  • •Specification(s) Met: ASME B 18.2.2, ASME B1.1, and SAE J995

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.