Zoro Homepage

Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 5 PK

  • Mfr # 9087948

  • Zoro # G000934036


product price: $9.15
/pk 5, $1.83/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934 CLASS 8 & DIN 267
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9087948
Zoro #
G000934036
UPC #
49793200136
Country of Origin
China

Dimensions

Thread Size
M16-2.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934 CLASS 8 & DIN 267
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
5

Description

Finished hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket tool.
  • Size: M16-2.0
  • Most commonly used and versatile nut
  • Finished nuts are six sided nuts of standard thickness vs heavy duty hex nuts
  • Screws onto a bolt, cap screw or threaded rod of the same thread size
  • Use with washers to help distribute the load (not included)
  • Thread Type: Coarse, Thread Class: 6H
  • Specification(s) Met: DIN 934 CLASS 8 & DIN 267
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.