Jam Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK

  • Mfr # 9075866

  • Zoro # G600933446


product price: $10.79
/pk 100, $0.11/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B1.1 & SAE A563
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9075866
Zoro #
G600933446
UPC #
49793128591
Country of Origin
China

Dimensions

Thread Size
5/16"-18

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B1.1 & SAE A563
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
100

Description

The term "jam nut" comes from its use as a secondary nut that jams the main nut. Jam nuts help to prevent loosening in cases where the bolt may be subject to vibration. In situations where you need to fasten a threaded rod or hanger bolt, a jam nut can be tightened against a regular nut in order to create a place for a wrench to be used. They can also take the place of a standard nut in cases where there is not enough exposed thread to support the thickness of a standard nut.
  • Size: 5/16 inch-18
  • Similar in shape and function to a standard finished hex nut but is about half as thick
  • Used as a second nut to "jam" or prevent the main nut from loosening
  • Can also be used in place of a standard finished hex nut in cases where a standard nut will not fit
  • If using one thin nut and one standard nut, the thinner nut goes in first
  • Thread Type: Coarse, Thread Class: UNC-2B
  • Specification(s) Met: ASME B1.1 & SAE A563
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.