Zoro Homepage

Prime-Line Black Die-Cast Zinc Sash Lock 1 pk

  • Mfr # F 2532

  • Zoro # G7670309


product price: $8.49
/ea

Key Features

Finish
Black-Painted
Color
Black
Material
Diecast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2532
Zoro #
G7670309
UPC #
49793025326
Country of Origin
China

Details

Finish
Black-Painted
Item
Sliding Window Sash Lock
Color
Black
Material
Diecast Zinc

Description

This is a slim line window sash lock, diecast construction with a black finish. Designed to fit aluminum, vinyl or wood double-hung windows. The cam-action lock holds window securely closed, with a universal design. Mounting holes are 2-1/4 in. on center with a 3/8 in. hole offset.


  • • Can be used on aluminum, vinyl or wood double hung windows
  • • Cam-action lock
  • • Universal design
  • • Diecast construction with a black finish
  • • Mounting holes are 2-14 in. on center
  • • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.