M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 10 PK
- Mfr # 9177913
- Zoro # G300933876
product price:Â
$
10.29
/pk of 10, $1.03/ea
Key Features
Hex Drive
Thread Size
M10-1.50
Screw Length
2-1/2 in
Material
Stainless Steel
Finish
Plain
Drive Size
#10-32 X 2-1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9177913
- Zoro #
- G300933876
- UPC #
- 49793183729
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 2-1/2 in
- Drive Size
- #10-32 X 2-1/2 in.
- Size
- #10-32 X 2-1/2"
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- Standards
- ASME B18.3 & ASTM F837
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Number of Pieces
- 10
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.Size: #10-32 X 2-1/2 inch Hex (Allen) Drive Installs using an Allen wrench Can be used in tight spaces where there may not be room for a socket tool or wrench Often used in machinery, tools & dies Thread Type: Fine, Thread Class: UNF-3A, Point Style: Blunt Specification(s) Met: ASME B18.3 & ASTM F837
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.