
M2-0.40 Socket Head Cap Screw, Stainless Steel, 20 mm Length, 10 PK
Mfr # 9180136
Zoro # G111905956
product price: $8.19
/pk 10, $0.82/eaKey Features
Thread Size
M2-0.40
Material
Stainless Steel
System of Measurement
Metric
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9180136
Zoro #
G111905956
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2-0.40
Screw Length
20 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
System of Measurement
Metric
Color
Black
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- • Size: M2-0.4 X 20MM
- • Hex (Allen) Drive
- • Installs using an Allen wrench
- • Can be used in tight spaces where there may not be room for a socket tool or wrench
- • Often used in machinery, tools and dies
- • Thread Type: Coarse, Thread Class: 5G/6G, Point Style: Blunt
- • Specification(s) Met: ISO 4762, ISO 898-1, CLASS 12.9
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.