
M2.5-0.45 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK
Mfr # 9120810
Zoro # G911906061
product price: $9.99
/pk 10, $1.00/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9120810
Zoro #
G911906061
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M2.5-0.45
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- • Size: M2.5-0.45 X 12MM
- • Flat Head, Phillips Drive
- • Use with nuts or pre-threaded holes of the same diameter and thread size
- • Often used in machinery and appliances
- • Nuts and washers not included
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.