M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 10 PK
- Mfr # 9109105
- Zoro # G711906179
Key Features
Specifications
Details
- MFR #
- 9109105
- Zoro #
- G711906179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 55 mm
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
- • Size: M5-0.80 X 55MM
- • Hex bolt with a chamfered end and washer face under the head
- • Designed for use with a nut or a threaded hole of the same diameter and thread size
- • Often called finished hex bolt
- • Nuts not included
- • Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
- • Specification(s) Met: DIN 931, ISO 898-1 CLASS 8.8
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.