Prime-Line
Machine Screw, Flat Head, Phillip Drive #6-32 X 1-1/4in Grade 18-8 Stainless Steel 25PK
Mfr # 9000596
Zoro # G300921330
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #6-32 X 1-1/4 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- ZORO SELECT #10-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0600)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.025.0037)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32392)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 6MM A2-70 Stainless Steel 10PK (9121126)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM Zinc Plated Steel 25PK (9121521)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 25PK (9005355)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 3in 18-8 Stainless Steel 10PK (9127943)
- ZORO SELECT M3.5-0.60 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035300-025P1)
- Prime-Line Machine Screws