Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 10MM Zinc Plated Steel 25PK

  • Mfr # 9131191

  • Zoro # G800922028


product price:  $6.75
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.50

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
M4-0.7 X 10MM
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985, ISO 898-1 CLASS 4.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9131191
Zoro #
G800922028
UPC #
49793175595
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm
Drive Size
M4-0.7 X 10MM

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985, ISO 898-1 CLASS 4.8
Item
Machine Screw
Tip Style
Blunt
Thread Direction
Right Hand
Thread Style
Full

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: M4-0.7 X 10MM
  • Pan Head, Phillips Drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
  • Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products