Machine Screw, One-Way, Round Head No. 8-32 X 1/2in Zinc Plated Steel 100PK

  • Mfr # 9014344

  • Zoro # G600921832


product price:  $9.15
/pk 100, $0.09/ea

Key Features

Round Head
One-Way Drive
System of Measurement
Inch
Drive Size
#8-32 X 1/2 in.
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9014344
Zoro #
G600921832
UPC #
49793128263
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in
Drive Size
#8-32 X 1/2 in.

Details

System of Measurement
Inch
Head Type
Round
Drive
One-Way
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Tip Style
Blunt
Thread Style
Full
Thread Direction
Right Hand

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. These machine screws feature a tamper resistant one-way head that requires a special tool for removal. Installs using a flat head screw driver or a one-way screw slotted driver bit.
  • Size: #8-32 X 1/2 inch
  • Round Head
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.3 & SAE J82
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.