Shop All Machine Screws
Prime-Line
Machine Screw, Round Head, Phil/Sltd Comb #10-32 X 1-3/4in 18-8 Stainless Steel 25PK
Mfr # 9004386
Zoro # G100934448
product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #10-32 X 1-3/4 in.
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Prime-Line
- MFR # 9004386
- Zoro # G100934448
- UPC # 49793113801
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-3/4 in |
Drive Size | #10-32 X 1-3/4 in. |
Size | #10 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #10-32 X 1-3/4 inch
- •Round Head, Phillips/Slotted Combination Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg, 2 PK (Z0674)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJL9)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1030x10)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 6MM A2-70 Stainless Steel 10PK (9121293)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9131195)
- ZORO SELECT #10-24 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0087)
- Prime-Line Machine Screws