Make-2-Fit 3/4x5/16x146 Wht Aluminum Screen Frame
- Mfr # PL15632
- Zoro # G621881511
product price:Â
$
49.99
/ea
Sold in multiples of 56 for
$2,799.44
Key Features
Finish
White
Material
Aluminum
Width
3/4 in
Depth
0.02 in
Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL15632
- Zoro #
- G621881511
- UPC #
- 49793156327
- Country of Origin
- United States
- Finish
- White
- Material
- Aluminum
Dimensions
- Width
- 3/4 in
- Depth
- 0.02 in
- Height
- 5/16 in
- Length
- 146 in
Description
3/4 W. x 5/16 H. .020 gauge. For replacement screens in triple-track windows and aluminum screen doors. Screen retainer spline not included with aluminum screen frame must order separately. Recommended screen spline size for use with aluminum screen .165 (11/64 diameter) and fiberglass screen .185 (3/16 diameter).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.