
Medium Split Lock Washers, 1/2 in., Hot Dip Galvanized Steel, PK25
Mfr # 9082381
Zoro # G911906313
product price: $9.89
/pk 25, $0.40/eaKey Features
Color
Galvanized
Material
Steel
Application
Automotive repairs, appliances, machinery, furniture, and general home improvement projects
Finish
Hot Dip Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9082381
Zoro #
G911906313
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
1/2 in.
Details
Color
Galvanized
Item
Split Lock Washer
Material
Steel
Application
Automotive repairs, appliances, machinery, furniture, and general home improvement projects
Finish
Hot Dip Galvanized
Description
Split lock washers can help to prevent nuts or bolts from loosening by adding a spring tension force along with split edges that are designed to dig into the nut and material being fastened. For additional loosening resistance, use a lock washer on the nut side as well as on the head side. Split lock washers may not be as effective on extremely hard metals as the edges at the split cannot dig in to the surface as well.
- • Size: 1/2 inch
- • Round washer with a split and helical shape
- • When fully fastened, the edges at the split bite into the nut and material surface
- • Provides a spring tension force that adds additional friction
- • Helps to prevent nuts from loosening in cases where it may be subject to vibration, in some applications a flat washer is used with the split lock washer
- • Specification(s) Met: ASME B18.21.1 and SAE J403
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.