Zoro Homepage

Medium Split Lock Washers, 5/8 in., Zinc Plated Steel (20 Pack)

  • Mfr # 9082419

  • Zoro # G211906310


product price: $10.19
/pk 20, $0.51/ea

Key Features

For Screw Size
5/8 in.
Color
Zinc Plated
Finish
Zinc Plated
Material Grade/Class
Medium
Application
Automotive repairs, appliances, machinery, furniture, and general home improvement projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9082419
Zoro #
G211906310
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/8 in.

Details

Color
Zinc Plated
Finish
Zinc Plated
Material Grade/Class
Medium
Application
Automotive repairs, appliances, machinery, furniture, and general home improvement projects
Material
Steel
Item
Split Lock Washer

Description

Split lock washers can help to prevent nuts or bolts from loosening by adding a spring tension force along with split edges that are designed to dig into the nut and material being fastened. For additional loosening resistance, use a lock washer on the nut side as well as on the head side. Split lock washers may not be as effective on extremely hard metals as the edges at the split cannot dig in to the surface as well.


  • • Size: 5/8 inch
  • • Round washer with a split and helical shape
  • • When fully fastened, the edges at the split bite into the nut and material surface
  • • Provides a spring tension force that adds additional friction
  • • Helps to prevent nuts from loosening in cases where it may be subject to vibration, in some applications a flat washer is used with the split lock washer
  • • Specification(s) Met: ASME B18.21.1 and SAE J403

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.