Zoro Homepage

Mortise Lock, 7-11/16 in. on Center Mounting Hole, Multi-Point Latch (Single Pack)

  • Mfr # E 2571

  • Zoro # G111928931


product price: $45.55
/ea

Key Features

Color
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2571
Zoro #
G111928931
UPC #
-
Country of Origin
United States

Details

Color
Zinc Plated

Description

These multi-point mortise locks are constructed of steel and come in a corrosion-resistant, zinc-plated finish. They are used on sliding patio door systems that are constructed of either wood or vinyl, and they are easy to install. These types of patio sliding door locks require a mortise pocket in the edge of the door panel. The dual hook latches provide double the locking power and security of standard single hook latch mechanisms that most patio slider doors are equipped with. This model features a 45-degree keyway when hooks are fully extended (in the locked position), and the hooks projection can be adjusted for best engagement with keeper.


  • • All components of these mortise locks are constructed of steel
  • • These locks come in a corrosion resistant, zinc plated finish
  • • Designed for use with patio sliding doors, and can be used on units constructed of vinyl and wood
  • • Features an adjustable faceplate to allow for latch projection adjustment
  • • Easy to install with only a few simple tools
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.