Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 50 PK

  • Mfr # 9074800

  • Zoro # G000933251


product price: $12.49
/pk 50, $0.25/ea

Key Features

Thread Size
#4-40
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9074800
Zoro #
G000933251
UPC #
49793180285
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.6.6; ASME B1.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Number of Pieces
50

Description

Lock nuts (or locknuts) feature a nylon insert that grips onto threads and resists loosening due to vibration. It is best to only use each nut once as its holding power is reduced if reused. They should not be used in extremely high heat or in certain chemical environments as that could weaken the plastic insert.
  • Size: #4-40
  • Features an internal nylon ring that grips bolt threads better than a standard finished nut
  • Great for use in applications where the bolt may be subject to vibration
  • Can also be used as a secondary nut to help lock the main nut in place
  • The side with the nylon insert should face towards the tip of the bolt, not towards the surface being fastened
  • Thread Type: Coarse, Thread Class: UNC-2B
  • Specification(s) Met: ASME B18.6.6 & ASME B1.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.