Shop PRIME-LINE
See all product information
Nylon Insert Lock Nuts, Class 8 Metric, M16-2.0, Zinc Plated Steel (5 Pack)
Mfr # 9117721
Zoro # G611906002
product price: $14.99
/pk 5, $3.00/eaKey Features
Thread Size
M16-2.0
Corrugated Tubing Fitting Color
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9117721
Zoro #
G611906002
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16-2.0
Details
Corrugated Tubing Fitting Color
Zinc Plated
Description
Lock nuts (or locknuts) feature a nylon insert that grips onto threads and resists loosening due to vibration. It is best to only use each nut once as its holding power is reduced if reused. They should not be used in extremely high heat or in certain chemical environments as that could weaken the plastic insert.
- • Size: M16-2.0
- • Features an internal nylon ring that grips bolt threads better than a standard finished nut
- • Great for use in applications where the bolt may be subject to vibration
- • Can also be used as a secondary nut to help lock the main nut in place
- • The side with the nylon insert should face towards the tip of the bolt, not towards the surface being fastened
- • Thread Type: Coarse, Thread Class: 6H
- • Specification(s) Met: DIN 985 CLASS 8 and DIN 267
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.