Zoro Homepage

PKT DR MORT LOK&PULL BRZ

  • Mfr # N 7319

  • Zoro # G701701784


product price: $20.99
/ea

Key Features

Color
Classic Bronze
Material
Solid Brass
For Door Thickness
1-3/8 in. and 1-3/4 in.
Includes
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 7319
Zoro #
G701701784
UPC #
49793074195
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in. and 1-3/4 in.

Details

Color
Classic Bronze
Item
Pocket Door Privacy Lock with Pull
Material
Solid Brass
Includes
Yes

Description

This is a solid brass privacy lock and pull for a pocket door with a classic bronze finish. It fits doors that are 1-3/8 to 1-3/4 inches thick. Thumbturn engages and disengages the latch. It is 2-3/4 inches tall by 2-1/2 inches deep and can be reversed from left handed to right handed (see the video online).


  • • Used for pocket doors as a passage handle
  • • Fits into a 2-1/4 in. x 1-3/4 in. mortise
  • • Used on doors 1-3/8 in. to 1-3/4 in. thick
  • • Solid brass construction with a classic bronze finish
  • • Mounting hardware included
  • • A Phillips head screwdriver required for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.