Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 Gage

  • Mfr # SP 9649

  • Zoro # G200935321


product price: $11.93
/ea

Key Features

Finish
Nickel
Size
1-9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP 9649
Zoro #
G200935321
UPC #
49793096494
Country of Origin
China

Dimensions

Size
1-9/16 in.

Details

Finish
Nickel

Description

This is a utility compression spring that is designed for use with hanging swinging porch swings, but can be used in a variety of different applications. It comes in a constructed of spring steel A 236 music wire that has a diameter of 0.277 in. and comes in a nickel plated finish. Dimension of the spring are an outside diameter of 1-9/16 in., with a 7-3/4 in. overall length. The porch spring also features an internal clip compression of 352 lb. maximum capacity. Make sure to replace springs for a porch swing in sets of 2 for best operation of the swing.
  • Constructed of durable spring steel to provide optimum expansion when compressed
  • All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
  • Designed for use with a variety of household and professional applications
  • Features clean-cut ends with no loops
  • Easy to install with only a few simple tools
  • Nickel plated spring steel
  • General use for toys, tools and other household or business applications
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.