
Post Mounted Gravity Pivot Hinge, 1 in., Stainless Steel, 1/2 in. Pintle, Bottom (Single Pack)
Mfr # 656-9594
Zoro # G911928810
product price: $27.39
/eaKey Features
Finish
Satin
Mounting
Post Mounted
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656-9594
Zoro #
G911928810
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Finish
Satin
Mounting
Post Mounted
Item
Gravity Pivot Hinge
Material
Stainless Steel
Description
This bottom hinge kit includes components constructed of various materials, and the main hinge bracket comes in a stainless steel satin finish. The post-mounted gravity pivot hinge bracket fits on 1 inch thick posts and panels that have square cut edges. This bracket also features a 1-9/32 inch key dimension, and its pintle has an outside diameter of 1/2 inch. This hardware is designed for use with partition hardware by General Applications.
- • Used with restroom partition door panels in new installs, and for repair or replacement projects
- • Fits 1 inch thick posts and panels, and it features a 1-9/32 inch key dimension
- • Stainless steel
- • Cast stainless steel construction
- • Installation fasteners are included with this item
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.