Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8

  • Mfr # 627976

  • Zoro # G004014826


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627976
Zoro #
G004014826
UPC #
-
Country of Origin
China

Description

Features
  • Nickel Plated
  • Shelf Support Peg
  • 5/16 in. Deep
  • Metrically Sized For Most Imported Cabinets & Book Shelves.
  • Size - 5 mm.
  • Pack - 8
  • Dimension - 3.5 x 3.5 x 0.12 in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.