Shop PRIME-LINE
See all product information
Create Account
Prime Line PBUSB346S 125 V 6-Outlet & 3.4A 2-USB Charger with Surge Protection; White
- Mfr # PBUSB346S
- Zoro # G304069618
product price:Â
$
41.25
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBUSB346S
- Zoro #
- G304069618
- UPC #
- 54732826506
- Country of Origin
- China
Details
- Color
- White
- Item
- Surge Protector
Description
Features
- High speed charger with built-in shelf for phone
- Multiple usb ports for charging phone & tablet at the same time
- Protected and ground indicator lights
- 20% faster usb charging
- White plastic housing
- 1200 joules
- Color: White
- Material: Plastic
- Finish: White Finish
- Current: 15A
- Voltage: 125V
- Power: 1875W
- USB Output: 5.2V, 3.4A
- Dimension: 8.75 x 6.25 x 2.10"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.