Prime Line PBUSB241S 125 V Outlet & 2.4A USB Port High Charger with Surge Protection; White
- Mfr # PBUSB241S
- Zoro # G504038803
product price:Â
$
25.15
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBUSB241S
- Zoro #
- G504038803
- UPC #
- 54732826520
- Country of Origin
- China
Details
- Color
- White
- Item
- Surge Protector
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Compact design
- Slim style surge tap
- Charge multiple devices
- Charging & protected indicator lights
- 20% faster usb charging
- White plastic housing
- Color: White
- Material: Plastic
- Finish: White Finish
- Current: 15A
- Voltage: 125V
- Power: 1875W
- USB Output: 5.2V, 2.4A
- Dimension: 4.60 x 2.33"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.